Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Federal Signal Vector Work Light replacement light bulb lamp

  • Mfr # VECTOR WORK LIGHT FEDERAL SIGNAL

  • Zoro # G402925823


product price: $23.59
/ea

Key Features

Voltage
12.8
Watts
50
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
T4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VECTOR WORK LIGHT FEDERAL SIGNAL
Zoro #
G402925823
UPC #
-
Country of Origin
China

Details

Voltage
12.8
Watts
50
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
T4

Description

Replacement for Federal Signal Vector Work Light replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.