Replacement for Federal Signal Z8107156a replacement light bulb lamp
- Mfr # Z8107156A FEDERAL SIGNAL
- Zoro # G603008431
product price:Â
$
34.45
/ea
Key Features
Voltage
14
Watts
25
Bulb Base Type
BI-PIN G2.54
Bulb Shape
T2.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z8107156A FEDERAL SIGNAL
- Zoro #
- G603008431
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 14
- Watts
- 25
- Bulb Base Type
- BI-PIN G2.54
- Bulb Shape
- T2.75
Description
Replacement for Federal Signal Z8107156a replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.