Replacement for Federal Signal Z8107158a replacement light bulb lamp

  • Mfr # Z8107158A FEDERAL SIGNAL

  • Zoro # G902789284


product price:  $50.25
/ea

Key Features

Bulb Base Type
PK22S
Bulb Shape
T3.5
Wattage Equivalency
100
Watts
100
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z8107158A FEDERAL SIGNAL
Zoro #
G902789284
UPC #
-
Country of Origin
China

Details

Bulb Base Type
PK22S
Bulb Shape
T3.5
Wattage Equivalency
100
Watts
100
Voltage
12

Description

Replacement for Federal Signal Z8107158a replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.