Shop ILC
See all product information
Create Account
Replacement for Federal Signal Z8107a117a replacement light bulb lamp
Mfr # Z8107A117A FEDERAL SIGNAL
Zoro # G403008433
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Voltage
13
Watts
100
Bulb Base Type
3 CONTACT LUGS
Bulb Shape
PAR46
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z8107A117A FEDERAL SIGNAL
- Zoro #
- G403008433
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 13
- Watts
- 100
- Bulb Base Type
- 3 CONTACT LUGS
- Bulb Shape
- PAR46
Description
Replacement for Federal Signal Z8107a117a replacement light bulb lamp