Shop ILC
See all product information
Create Account
Replacement for Federal Signal Z8573007a replacement light bulb lamp
Mfr # Z8573007A FEDERAL SIGNAL
Zoro # G002789375
product price:Â $31.55
/eaKey Features
Bulb Base Type
G6.35 GY6.35 GZ6.35 2-PIN
Bulb Shape
T3.25
Wattage Equivalency
27
Voltage
12
Watts
27
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z8573007A FEDERAL SIGNAL
- Zoro #
- G002789375
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- G6.35 GY6.35 GZ6.35 2-PIN
- Bulb Shape
- T3.25
- Wattage Equivalency
- 27
- Voltage
- 12
- Watts
- 27
Description
Replacement for Federal Signal Z8573007a replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.