Zoro Homepage

Replacement for Feit Electric 55par30/s/qfl/es replacement light bulb lamp, 6PK

  • Mfr # 55PAR30/S/QFL/ES FEIT ELECTRIC

  • Zoro # G910188765


product price: $178.99
/pk 6, $29.83/ea
Free Shipping & Returns

Key Features

Bulb Color Temp.
3000 K
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
55 W
Voltage
120 V
Bulb Shape
PAR30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55PAR30/S/QFL/ES FEIT ELECTRIC
Zoro #
G910188765
UPC #
-
Country of Origin
China

Details

Bulb Color Temp.
3000 K
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
55 W
Voltage
120 V
Bulb Shape
PAR30

Description

Replacement for Feit Electric 55par30/s/qfl/es replacement light bulb lamp 6 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.