Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Feit Electric 60cfc-130 replacement light bulb lamp, 2PK

  • Mfr # 60CFC-130 FEIT ELECTRIC

  • Zoro # G510153866


product price: $31.45
/pk 2, $15.73/ea

Key Features

Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Voltage
130 V
Watts
60 W
Bulb Shape
CA10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60CFC-130 FEIT ELECTRIC
Zoro #
G510153866
UPC #
-
Country of Origin
China

Details

Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Voltage
130 V
Watts
60 W
Bulb Shape
CA10

Description

Replacement for Feit Electric 60cfc-130 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.