Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Feit Electric Bpesl15r30/dm replacement light bulb lamp, 12PK

  • Mfr # BPESL15R30/DM FEIT ELECTRIC

  • Zoro # G010143053


product price: $521.99
/pk 12, $43.50/ea
Free Shipping & Returns

Key Features

Bulb Color Temp.
2700 K
Bulb Shape
R30
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Voltage
120 V
Watts
15 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPESL15R30/DM FEIT ELECTRIC
Zoro #
G010143053
UPC #
-
Country of Origin
China

Details

Bulb Color Temp.
2700 K
Bulb Shape
R30
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Voltage
120 V
Watts
15 W

Description

Replacement for Feit Electric Bpesl15r30/dm replacement light bulb lamp 12 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.