Replacement for Feit Electric Esl15t Coil-twist-spiral replacement light bulb lamp, 2PK

  • Mfr # ESL15T COIL-TWIST-SPIRAL FEIT ELECTRIC

  • Zoro # G510169980


product price:  $52.19
/pk 2, $26.10/ea

Key Features

Bulb Shape
COIL
Watts
15 W
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Voltage
120 V
Bulb Color Temp.
2700 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ESL15T COIL-TWIST-SPIRAL FEIT ELECTRIC
Zoro #
G510169980
UPC #
-
Country of Origin
China

Details

Bulb Shape
COIL
Watts
15 W
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Voltage
120 V
Bulb Color Temp.
2700 K

Description

Replacement for Feit Electric Esl15t Coil-twist-spiral replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.