
Replacement for Feit Electric Esl23tm Coil-twist-spiral replacement light bulb lamp, 2PK
Mfr # ESL23TM COIL-TWIST-SPIRAL FEIT ELECTRIC
Zoro # G810169697
product price:Â $44.75
/pk 2, $22.38/eaKey Features
Voltage
120 V
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
23 W
Bulb Color Temp.
2700 K
Bulb Shape
COIL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ESL23TM COIL-TWIST-SPIRAL FEIT ELECTRIC
Zoro #
G810169697
UPC #
-
Country of Origin
China
Details
Voltage
120 V
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
23 W
Bulb Color Temp.
2700 K
Bulb Shape
COIL
Description
Replacement for Feit Electric Esl23tm Coil-twist-spiral replacement light bulb lamp 2 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.