Shop ILC
See all product information
Create Account
Replacement for Feit Electric Esl23tm/eco/41k Coil-twist-spiral replacement light bulb lamp, 2PK
Mfr # ESL23TM/ECO/41K COIL-TWIST-SPIRAL FEIT ELECTRI
Zoro # G310169654
product price:Â $46.89
/pk 2, $23.45/eaKey Features
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
23 W
Voltage
120 V
Bulb Shape
COIL
Bulb Color Temp.
4100 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ESL23TM/ECO/41K COIL-TWIST-SPIRAL FEIT ELECTRI
- Zoro #
- G310169654
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts
- 23 W
- Voltage
- 120 V
- Bulb Shape
- COIL
- Bulb Color Temp.
- 4100 K
Description
Replacement for Feit Electric Esl23tm/eco/41k Coil-twist-spiral replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.