Shop ILC
See all product information
Create Account
Replacement for Feit Electric Esl23tm/eco/41k replacement light bulb lamp, 2PK
Mfr # ESL23TM/ECO/41K FEIT ELECTRIC
Zoro # G710154564
product price:Â
$
49.39
/pk of 2, $24.70/ea
Key Features
Bulb Shape
COIL
Voltage
120 V
Bulb Color Temp.
4100 K
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
23 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ESL23TM/ECO/41K FEIT ELECTRIC
- Zoro #
- G710154564
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- COIL
- Voltage
- 120 V
- Bulb Color Temp.
- 4100 K
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts
- 23 W
Description
Replacement for Feit Electric Esl23tm/eco/41k replacement light bulb lamp 2 Pack