Replacement for Feit Electric Esl9tmm Coil-twist-spiral replacement light bulb lamp, 2PK

  • Mfr # ESL9TMM COIL-TWIST-SPIRAL FEIT ELECTRIC

  • Zoro # G110169724


product price:  $40.79
/pk 2, $20.40/ea

Key Features

Bulb Color Temp.
2700 K
Voltage
120 V
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Bulb Shape
COIL
Watts
9 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ESL9TMM COIL-TWIST-SPIRAL FEIT ELECTRIC
Zoro #
G110169724
UPC #
-
Country of Origin
China

Details

Bulb Color Temp.
2700 K
Voltage
120 V
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Bulb Shape
COIL
Watts
9 W

Description

Replacement for Feit Electric Esl9tmm Coil-twist-spiral replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.