Replacement for Fiber Optic Flower A12v8 replacement light bulb lamp, 10PK

  • Mfr # A12V8 FIBER OPTIC FLOWER

  • Zoro # G410121446


product price:  $109.99
/pk 10, $11.00/ea
Free Shipping & Returns

Key Features

Bulb Shape
G4.5
Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Voltage
12.5 V
Watts
3.13 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A12V8 FIBER OPTIC FLOWER
Zoro #
G410121446
UPC #
-
Country of Origin
China

Details

Bulb Shape
G4.5
Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Voltage
12.5 V
Watts
3.13 W

Description

Replacement for Fiber Optic Flower A12v8 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.