
Replacement for Fiberoptic Medical Infinity Transilluminator, AC replacement light bulb lamp
Mfr # INFINITY TRANSILLUMINATOR, AC FIBEROPTIC MEDICAL
Zoro # G103207136
product price: $50.25
/eaKey Features
Voltage
14.5
Watts
90
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Color Temp.
3150
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
INFINITY TRANSILLUMINATOR, AC FIBEROPTIC MEDICAL
Zoro #
G103207136
UPC #
-
Country of Origin
China
Details
Voltage
14.5
Watts
90
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Color Temp.
3150
Description
Replacement for Fiberoptic Medical Infinity Transilluminator, AC replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.