Shop ILC
See all product information
Create Account
Replacement for Fiberstars Fs7l. Long Life Version replacement light bulb lamp
Mfr # FS7L. LONG LIFE VERSION FIBERSTARS
Zoro # G503207675
product price:Â
$
50.25
/ea
Key Features
Voltage
24
Watts
250
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS7L. LONG LIFE VERSION FIBERSTARS
- Zoro #
- G503207675
- UPC #
- -
- Country of Origin
- China
- Voltage
- 24
- Watts
- 250
- Bulb Base Type
- GX5.3 / GU5.3 2-PIN
- Bulb Shape
- MR16
Description
Replacement for Fiberstars Fs7l. Long Life Version replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.