Shop ILC
See all product information
Create Account
Replacement for Fisher Scientific 12-573-102 30W replacement light bulb lamp
Mfr # 12-573-102 30W FISHER SCIENTIFIC
Zoro # G002928194
product price:Â
$
36.75
/ea
Key Features
Voltage
115
Watts
30
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
T8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12-573-102 30W FISHER SCIENTIFIC
- Zoro #
- G002928194
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 115
- Watts
- 30
- Bulb Base Type
- BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- T8
Description
Replacement for Fisher Scientific 12-573-102 30W replacement light bulb lamp