Shop ILC
See all product information
Create Account
Replacement for Floxite Fl-58 replacement light bulb lamp, 10PK
Mfr # FL-58 FLOXITE
Zoro # G510118933
product price:Â $69.75
/pk 10, $6.98/eaKey Features
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Voltage
7 V
Watts
2.87 W
Bulb Shape
G4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FL-58 FLOXITE
- Zoro #
- G510118933
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Voltage
- 7 V
- Watts
- 2.87 W
- Bulb Shape
- G4.5
Description
Replacement for Floxite Fl-58 replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.