
Replacement for Focus Fl-15-fmt-fg replacement light bulb lamp, 2PK
Mfr # FL-15-FMT-FG FOCUS
Zoro # G510168365
product price: $44.69
/pk 2, $22.35/eaKey Features
Bulb Color Temp.
3000 K
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Watts
35 W
Voltage
12 V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FL-15-FMT-FG FOCUS
Zoro #
G510168365
UPC #
-
Country of Origin
China
Details
Bulb Color Temp.
3000 K
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Watts
35 W
Voltage
12 V
Description
Replacement for Focus Fl-15-fmt-fg replacement light bulb lamp 2 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.