Shop ILC
See all product information
Create Account
Replacement for Focus Fl-39 replacement light bulb lamp, 2PK
Mfr # FL-39 FOCUS
Zoro # G810168140
product price:Â
$
74.99
/pk 2, $37.50/ea
Key Features
Bulb Shape
PAR36
Bulb Base Type
SCREW TERMINALS
Watts
50 W
Voltage
12 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FL-39 FOCUS
- Zoro #
- G810168140
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- PAR36
- Bulb Base Type
- SCREW TERMINALS
- Watts
- 50 W
- Voltage
- 12 V
Description
Replacement for Focus Fl-39 replacement light bulb lamp 2 Pack