Shop ILC
See all product information
Create Account
Replacement for Frigidaire 5304440031 replacement light bulb lamp
Mfr # 5304440031 FRIGIDAIRE
Zoro # G202964091
product price:Â
$
14.15
/ea
Key Features
Voltage
120
Watts
40
Bulb Base Type
E17 INTERMEDIATE SCREW 17MM DIAMETER
Bulb Shape
T8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5304440031 FRIGIDAIRE
- Zoro #
- G202964091
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 40
- Bulb Base Type
- E17 INTERMEDIATE SCREW 17MM DIAMETER
- Bulb Shape
- T8
Description
Replacement for Frigidaire 5304440031 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.