Shop ILC
See all product information
Create Account
Replacement for Frigidaire Q000198580 replacement light bulb lamp, 4PK
- Mfr # Q000198580 FRIGIDAIRE
- Zoro # G210186034
product price:Â
$
38.65
/pk 4, $9.66/ea
Key Features
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
40 W
Voltage
120 V
Bulb Shape
A15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Q000198580 FRIGIDAIRE
- Zoro #
- G210186034
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts
- 40 W
- Voltage
- 120 V
- Bulb Shape
- A15
Description
Replacement for Frigidaire Q000198580 replacement light bulb lamp 4 Pack