Shop ILC

Replacement for Fuji / Fujica / Fujikara Denta CAM 11 150w 120v replacement light bulb lamp, 2PK

  • Mfr # DENTA CAM 11 150W 120V FUJI / FUJICA / FUJIKARA

  • Zoro # G710157091


product price:  $14.89
/pk 2, $7.45/ea
Sold in multiples of 2 for $29.78

Key Features

Bulb Shape
T4
Bulb Color Temp.
3075 K
Watts
150 W
Voltage
120 V
Bulb Base Type
G6.35 GY6.35 GZ6.35 2-PIN
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DENTA CAM 11 150W 120V FUJI / FUJICA / FUJIKARA
Zoro #
G710157091
UPC #
-
Country of Origin
China

Details

Bulb Shape
T4
Bulb Color Temp.
3075 K
Watts
150 W
Voltage
120 V
Bulb Base Type
G6.35 GY6.35 GZ6.35 2-PIN

Description

Replacement for Fuji / Fujica / Fujikara Denta CAM 11 150w 120v replacement light bulb lamp 2 Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.