Shop ILC
See all product information
Create Account
Replacement for Fuji / Fujica / Fujikara EDR 24V 150w/h5 replacement light bulb lamp
Mfr # EDR 24V 150W/H5 FUJI / FUJICA / FUJIKARA
Zoro # G603013121
product price:Â
$
52.15
/ea
Key Features
Voltage
24
Watts
150
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EDR 24V 150W/H5 FUJI / FUJICA / FUJIKARA
- Zoro #
- G603013121
- UPC #
- -
- Country of Origin
- China
- Voltage
- 24
- Watts
- 150
- Bulb Base Type
- GX5.3 / GU5.3 2-PIN
- Bulb Shape
- MR16
Description
Replacement for Fuji / Fujica / Fujikara EDR 24V 150w/h5 replacement light bulb lamp