Shop ILC
See all product information
Create Account
Replacement for Fujinon 120v 100w T8 SCB replacement light bulb lamp
Mfr # 120V 100W T8 SCB FUJINON
Zoro # G803211556
product price:Â
$
71.45
/ea
Key Features
Voltage
120
Watts
100
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
T8
Bulb Color Temp.
2900
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 120V 100W T8 SCB FUJINON
- Zoro #
- G803211556
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 100
- Bulb Base Type
- BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- T8
- Bulb Color Temp.
- 2900
Description
Replacement for Fujinon 120v 100w T8 SCB replacement light bulb lamp