Shop ILC
See all product information
Create Account
Replacement for Fujix / Fujinon Fjx-8kl-hp40u replacement light bulb lamp
Mfr # FJX-8KL-HP40U FUJIX / FUJINON
Zoro # G402976030
product price:Â
$
53.15
/ea
Key Features
Voltage
6
Watts
20
Bulb Base Type
GZ4 GU4 2-PIN
Bulb Shape
MR11
Bulb Color Temp.
3200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FJX-8KL-HP40U FUJIX / FUJINON
- Zoro #
- G402976030
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 6
- Watts
- 20
- Bulb Base Type
- GZ4 GU4 2-PIN
- Bulb Shape
- MR11
- Bulb Color Temp.
- 3200
Description
Replacement for Fujix / Fujinon Fjx-8kl-hp40u replacement light bulb lamp