
Replacement for Fujix / Fujinon Fujicaload replacement light bulb lamp
Mfr # FUJICALOAD FUJIX / FUJINON
Zoro # G603209340
product price: $94.35
/ea
Free Shipping & Returns
Key Features
Voltage
8
Watts
50
Bulb Base Type
P15S30 SINGLE CONTACT-15MM PREFOCUS COLLAR
Bulb Shape
T9.5
Bulb Color Temp.
3200
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FUJICALOAD FUJIX / FUJINON
Zoro #
G603209340
UPC #
-
Country of Origin
China
Details
Voltage
8
Watts
50
Bulb Base Type
P15S30 SINGLE CONTACT-15MM PREFOCUS COLLAR
Bulb Shape
T9.5
Bulb Color Temp.
3200
Description
Replacement for Fujix / Fujinon Fujicaload replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.