Shop ILC
See all product information
Create Account
Replacement for Fujix M20 replacement light bulb lamp
Mfr # M20 FUJIX
Zoro # G703212455
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Voltage
8
Watts
50
Bulb Base Type
P15S30 SINGLE CONTACT-15MM PREFOCUS COLLAR
Bulb Shape
T9.5
Bulb Color Temp.
3200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M20 FUJIX
- Zoro #
- G703212455
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 8
- Watts
- 50
- Bulb Base Type
- P15S30 SINGLE CONTACT-15MM PREFOCUS COLLAR
- Bulb Shape
- T9.5
- Bulb Color Temp.
- 3200
Description
Replacement for Fujix M20 replacement light bulb lamp