Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement For FULLRIVER, DC21012

  • Mfr # DC210-12

  • Zoro # G308070283


product price: $1,699.99
/ea
Free Shipping & Returns

Key Features

Height
8.88 in
Width
8.23 in
Type
Premium Deep Cycle AGM Battery
Length
20.87 in
Amps
1180A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC210-12
Zoro #
G308070283
UPC #
-
Country of Origin
China

Dimensions

Height
8.88 in
Width
8.23 in
Length
20.87 in

Details

Type
Premium Deep Cycle AGM Battery
Amps
1180A

Description

DC21012 BATTERIES MISCELLANEOUS

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.