Shop ILC
See all product information
Create Account
Replacement for Furnlite Fc-471 replacement light bulb lamp, 2PK
Mfr # FC-471 FURNLITE
Zoro # G910179121
product price:Â
$
40.39
/pk 2, $20.20/ea
Key Features
Bulb Base Type
GY8 / GY8.6 / GY7.9 2-PIN
Bulb Shape
T4
Watts
20 W
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FC-471 FURNLITE
- Zoro #
- G910179121
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- GY8 / GY8.6 / GY7.9 2-PIN
- Bulb Shape
- T4
- Watts
- 20 W
- Voltage
- 120 V
Description
Replacement for Furnlite Fc-471 replacement light bulb lamp 2 Pack