Shop ILC
See all product information
Create Account
Replacement for Furnlite Fc-915 replacement light bulb lamp, 2PK
Mfr # FC-915 FURNLITE
Zoro # G110158421
product price:Â
$
35.55
/pk 2, $17.78/ea
Key Features
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
45 W
Voltage
120 V
Bulb Shape
R20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FC-915 FURNLITE
- Zoro #
- G110158421
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts
- 45 W
- Voltage
- 120 V
- Bulb Shape
- R20
Description
Replacement for Furnlite Fc-915 replacement light bulb lamp 2 Pack