Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for GAF Zoom replacement light bulb lamp, 10PK

  • Mfr # ZOOM GAF

  • Zoro # G810123224


product price: $82.25
/pk 10, $8.23/ea
Free Shipping & Returns

Key Features

Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Voltage
2.46 V
Watts
1.23 W
Bulb Shape
G3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOOM GAF
Zoro #
G810123224
UPC #
-
Country of Origin
China

Details

Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Voltage
2.46 V
Watts
1.23 W
Bulb Shape
G3.5

Description

Replacement for GAF Zoom replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.