Shop ILC
See all product information
Create Account
Replacement for GAS GAS TXT PRO 280 280 CC Year 2011 Dual Beam replacement light bulb lamp
- Mfr # TXT PRO 280 280 CC YEAR 2011 DUAL BEAM GAS GAS
- Zoro # G202966194
product price:Â
$
28.95
/ea
Key Features
Voltage
12
Watts
35
Bulb Base Type
BA20D DOUBLE CONTACT BAYONET 20MM DIAMETER
Bulb Shape
S11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TXT PRO 280 280 CC YEAR 2011 DUAL BEAM GAS GAS
- Zoro #
- G202966194
- UPC #
- -
- Country of Origin
- China
- Voltage
- 12
- Watts
- 35
- Bulb Base Type
- BA20D DOUBLE CONTACT BAYONET 20MM DIAMETER
- Bulb Shape
- S11
Description
Replacement for GAS GAS TXT PRO 280 280 CC Year 2011 Dual Beam replacement light bulb lamp