Shop ILC
See all product information
Create Account
Replacement for GAS GAS TXT PRO 300 300 CC Year 2011 Dual Beam replacement light bulb lamp
- Mfr # TXT PRO 300 300 CC YEAR 2011 DUAL BEAM GAS GAS
- Zoro # G502966597
product price:Â
$
29.65
/ea
Key Features
Voltage
12
Watts
35
Bulb Base Type
BA20D DOUBLE CONTACT BAYONET 20MM DIAMETER
Bulb Shape
S11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TXT PRO 300 300 CC YEAR 2011 DUAL BEAM GAS GAS
- Zoro #
- G502966597
- UPC #
- -
- Country of Origin
- China
- Voltage
- 12
- Watts
- 35
- Bulb Base Type
- BA20D DOUBLE CONTACT BAYONET 20MM DIAMETER
- Bulb Shape
- S11
Description
Replacement for GAS GAS TXT PRO 300 300 CC Year 2011 Dual Beam replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.