Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E 0043168352512ean replacement light bulb lamp, 2PK
Mfr # 0043168352512EAN GE GENERAL ELECTRIC G.E
Zoro # G710175033
product price:Â
$
48.15
/pk of 2, $24.08/ea
Key Features
Wattage Equivalency
26 W
Bulb Base Type
G24D-3 2-PIN
Bulb Shape
T4
Bulb Color Temp.
3500 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0043168352512EAN GE GENERAL ELECTRIC G.E
- Zoro #
- G710175033
- UPC #
- -
- Country of Origin
- China
Details
- Wattage Equivalency
- 26 W
- Bulb Base Type
- G24D-3 2-PIN
- Bulb Shape
- T4
- Bulb Color Temp.
- 3500 K
Description
Replacement for GE General Electric G.E 0043168352512ean replacement light bulb lamp 2 Pack