Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E 0043168376600ean replacement light bulb lamp, 2PK
Mfr # 0043168376600EAN GE GENERAL ELECTRIC G.E
Zoro # G310174900
product price:Â
$
42.75
/pk 2, $21.38/ea
Key Features
Bulb Shape
T4
Bulb Base Type
G23 2-PIN PLASTIC CENTER
Voltage
45 V
Watts
7 W
Bulb Color Temp.
4100 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0043168376600EAN GE GENERAL ELECTRIC G.E
- Zoro #
- G310174900
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- T4
- Bulb Base Type
- G23 2-PIN PLASTIC CENTER
- Voltage
- 45 V
- Watts
- 7 W
- Bulb Color Temp.
- 4100 K
Description
Replacement for GE General Electric G.E 0043168376600ean replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.