Shop ILC
See all product information
Create Account
Replacement for GE GENERAL ELECTRIC G.E 112 -PHOTO ENLARGER, USE
Mfr # 112 -PHOTO ENLARGER, USE GE GENERAL ELECTRIC G
Zoro # G203011732
product price:Â
$
17.85
/ea
Key Features
Voltage
125
Watts
75
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
S11
Bulb Color Temp.
2900
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 112 -PHOTO ENLARGER, USE GE GENERAL ELECTRIC G
- Zoro #
- G203011732
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 125
- Watts
- 75
- Bulb Base Type
- BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- S11
- Bulb Color Temp.
- 2900
Description
Replacement for GE General Electric G.E 112 -photo Enlarger, USE replacement light bulb lamp 2 Pack
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov