Zoro Homepage

Replacement for GE General Electric G.E 16920 replacement light bulb lamp

  • Mfr # 16920 GE GENERAL ELECTRIC G.E

  • Zoro # G003444822


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Voltage
250
Watts
1500
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Bulb Shape
T7
Bulb Color Temp.
5200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16920 GE GENERAL ELECTRIC G.E
Zoro #
G003444822
UPC #
-
Country of Origin
China

Details

Voltage
250
Watts
1500
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Bulb Shape
T7
Bulb Color Temp.
5200

Description

Replacement for GE General Electric G.E 16920 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.