Replacement for GE General Electric G.E 240 Par56 Mfl-12v replacement light bulb lamp

  • Mfr # 240 PAR56 MFL-12V GE GENERAL ELECTRIC G.E

  • Zoro # G003021399


product price:  $83.55
/ea
Free Shipping & Returns

Key Features

Voltage
12
Watts
240
Bulb Base Type
SCREW TERMINALS
Bulb Shape
PAR56
Bulb Color Temp.
2800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
240 PAR56 MFL-12V GE GENERAL ELECTRIC G.E
Zoro #
G003021399
UPC #
-
Country of Origin
China

Details

Voltage
12
Watts
240
Bulb Base Type
SCREW TERMINALS
Bulb Shape
PAR56
Bulb Color Temp.
2800

Description

Replacement for GE General Electric G.E 240 Par56 Mfl-12v replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.