Replacement for GE General Electric G.E 240par56/mfl replacement light bulb lamp

  • Mfr # 240PAR56/MFL GE GENERAL ELECTRIC G.E

  • Zoro # G903009701


product price: $91.89
/ea
Free Shipping & Returns

Key Features

Voltage
12
Watts
240
Bulb Base Type
SCREW TERMINALS
Bulb Shape
PAR56
Bulb Color Temp.
2800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
240PAR56/MFL GE GENERAL ELECTRIC G.E
Zoro #
G903009701
UPC #
-
Country of Origin
China

Details

Voltage
12
Watts
240
Bulb Base Type
SCREW TERMINALS
Bulb Shape
PAR56
Bulb Color Temp.
2800

Description

Replacement for GE General Electric G.E 240par56/mfl replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.