Zoro Homepage

Replacement for GE General Electric G.E 25137 replacement light bulb lamp

  • Mfr # 25137 GE GENERAL ELECTRIC G.E

  • Zoro # G003010201


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Voltage
15
Watts
150
Bulb Base Type
SPECIAL
Bulb Shape
MR16
Bulb Color Temp.
3350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25137 GE GENERAL ELECTRIC G.E
Zoro #
G003010201
UPC #
-
Country of Origin
China

Details

Voltage
15
Watts
150
Bulb Base Type
SPECIAL
Bulb Shape
MR16
Bulb Color Temp.
3350

Description

Replacement for GE General Electric G.E 25137 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.