Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E 25t10medfr120v replacement light bulb lamp, 4PK
Mfr # 25T10MEDFR120V GE GENERAL ELECTRIC G.E
Zoro # G210185082
product price:Â
$
64.85
/pk of 4, $16.21/ea
Key Features
Bulb Shape
T10
Watts
25 W
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25T10MEDFR120V GE GENERAL ELECTRIC G.E
- Zoro #
- G210185082
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- T10
- Watts
- 25 W
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Voltage
- 120 V
Description
Replacement for GE General Electric G.E 25t10medfr120v replacement light bulb lamp 4 Pack