Zoro Homepage

Replacement for GE General Electric G.E 29248 replacement light bulb lamp

  • Mfr # 29248 GE GENERAL ELECTRIC G.E

  • Zoro # G903210497


product price: $98.19
/ea
Free Shipping & Returns

Key Features

Voltage
220
Watts
100
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
T8
Bulb Color Temp.
2850
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29248 GE GENERAL ELECTRIC G.E
Zoro #
G903210497
UPC #
-
Country of Origin
China

Details

Voltage
220
Watts
100
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
T8
Bulb Color Temp.
2850

Description

Replacement for GE General Electric G.E 29248 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.