Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E 300par/wfl 120v 300w replacement light bulb lamp
Mfr # 300PAR/WFL 120V 300W GE GENERAL ELECTRIC G.E
Zoro # G603025995
product price:Â
$
51.75
/ea
Key Features
Voltage
120
Watts
300
Bulb Base Type
GX16D MOGUL END PRONG
Bulb Shape
PAR56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 300PAR/WFL 120V 300W GE GENERAL ELECTRIC G.E
- Zoro #
- G603025995
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 300
- Bulb Base Type
- GX16D MOGUL END PRONG
- Bulb Shape
- PAR56
Description
Replacement for GE General Electric G.E 300par/wfl 120v 300w replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.