Zoro Homepage

Replacement for GE General Electric G.E 30347 replacement light bulb lamp, 2PK

  • Mfr # 30347 GE GENERAL ELECTRIC G.E

  • Zoro # G710162392


product price: $44.75
/pk 2, $22.38/ea

Key Features

Bulb Color Temp.
3200 K
Bulb Shape
T4
Voltage
220 V
Watts
800 W
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30347 GE GENERAL ELECTRIC G.E
Zoro #
G710162392
UPC #
-
Country of Origin
China

Details

Bulb Color Temp.
3200 K
Bulb Shape
T4
Voltage
220 V
Watts
800 W
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT

Description

Replacement for GE General Electric G.E 30347 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.