Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E 30535 replacement light bulb lamp
Mfr # 30535 GE GENERAL ELECTRIC G.E
Zoro # G903210671
product price:Â
$
92.55
/ea
Key Features
Voltage
220
Watts
500
Bulb Base Type
P28S MEDIUM PREFOCUS
Bulb Color Temp.
2950
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30535 GE GENERAL ELECTRIC G.E
- Zoro #
- G903210671
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 220
- Watts
- 500
- Bulb Base Type
- P28S MEDIUM PREFOCUS
- Bulb Color Temp.
- 2950
Description
Replacement for GE General Electric G.E 30535 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.