Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E 32831 replacement light bulb lamp, 2PK
Mfr # 32831 GE GENERAL ELECTRIC G.E
Zoro # G210162564
product price:Â
$
53.85
/pk 2, $26.93/ea
Key Features
Bulb Color Temp.
3350 K
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Voltage
21 V
Watts
150 W
Bulb Shape
MR16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32831 GE GENERAL ELECTRIC G.E
- Zoro #
- G210162564
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Color Temp.
- 3350 K
- Bulb Base Type
- GX5.3 / GU5.3 2-PIN
- Voltage
- 21 V
- Watts
- 150 W
- Bulb Shape
- MR16
Description
Replacement for GE General Electric G.E 32831 replacement light bulb lamp 2 Pack