Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E 37044 Outlawed, Replaced BY replacement light bulb lamp
Mfr # 37044 OUTLAWED, REPLACED BY GE GENERAL ELECT
Zoro # G402938052
product price:Â
$
59.69
/ea
Key Features
Voltage
120
Watts
60
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
PAR30
Bulb Color Temp.
2800
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 37044 OUTLAWED, REPLACED BY GE GENERAL ELECT
- Zoro #
- G402938052
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 60
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape
- PAR30
- Bulb Color Temp.
- 2800
Description
Replacement for GE General Electric G.E 37044 Outlawed, Replaced BY replacement light bulb lamp