Zoro Homepage

Replacement for GE General Electric G.E 37186 replacement light bulb lamp

  • Mfr # 37186 GE GENERAL ELECTRIC G.E

  • Zoro # G503209655


product price: $27.49
/ea

Key Features

Voltage
12
Watts
100
Bulb Base Type
G5.3
Bulb Shape
T3
Bulb Color Temp.
3300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37186 GE GENERAL ELECTRIC G.E
Zoro #
G503209655
UPC #
-
Country of Origin
China

Details

Voltage
12
Watts
100
Bulb Base Type
G5.3
Bulb Shape
T3
Bulb Color Temp.
3300

Description

Replacement for GE General Electric G.E 37186 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.