Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E 39790 replacement light bulb lamp
Mfr # 39790 GE GENERAL ELECTRIC G.E
Zoro # G403210027
product price:Â
$
42.39
/ea
Key Features
Voltage
120
Watts
2000
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Bulb Shape
T8
Bulb Color Temp.
3200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 39790 GE GENERAL ELECTRIC G.E
- Zoro #
- G403210027
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 2000
- Bulb Base Type
- R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Bulb Shape
- T8
- Bulb Color Temp.
- 3200
Description
Replacement for GE General Electric G.E 39790 replacement light bulb lamp